x

Take 15% off your entire order!

Offer applied at checkout

Multi-Function Switch - Standard Ignition DS-739

Multi-Function Switch - Standard Ignition DS-739

Item #: WBB2492681

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Multi-Function Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of research to meet all of your needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Imperial   1990-1993
  • LeBaron   1990-1994
  • New Yorker   1990-1992
  • Prowler   2001-2002
Dodge+ Expand List– Hide List
  • B150   1991-1994
  • B1500   1995-1997
  • B250   1991-1994
  • B2500   1995-1997
  • B350   1991-1994
  • B3500   1995-1997
  • D150   1991-1993
  • D250   1991-1993
  • D350   1991-1993
  • Dakota   1991-2000
  • Durango   1998-2000
  • Dynasty   1990-1993
  • Ram 1500   1994-2001
  • Ram 1500 - Engine: V6, 3.9L, 3906cc, 239ci, GAS   2001-2001
  • Ram 1500 - Engine: V8, 5.2L, 5211cc, 318ci, CNG   2001-2001
  • Ram 1500 - Engine: V8, 5.2L, 5211cc, 318ci, GAS   2001-2001
  • Ram 1500 - Engine: V8, 5.2L, 5211cc, 318ci, LPG   2001-2001
  • Ram 1500 - Engine: V8, 5.9L, 360ci, GAS   2001-2001
  • Ram 1500 Van   1995-1998
  • Ram 2500   1994-2002
  • Ram 2500 Van   1996-1998
  • Ram 3500   1994-2002
  • Ram 3500 Van   1996-1998
  • Ramcharger   1991-1993
  • Shadow   1990-1994
  • Spirit   1991-1995
  • Viper   1992-2002
  • W150   1991-1993
  • W250   1991-1993
  • W350   1991-1993
Jeep+ Expand List– Hide List
  • Cherokee   1994-1996
  • Grand Cherokee   1993-1998
Plymouth+ Expand List– Hide List
  • Acclaim   1991-1995
  • Prowler   1997, 1999-2001
  • Sundance   1990-1994
  • Sundance - Engine: L4, 2.2L, 135ci, GAS   1990-1990
  • Sundance - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1990-1990
  • Sundance - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1990-1990

Product Specifications

  • TURN SIGNAL/DIRECTIONAL INDICATORYes
  • NEW OR REMANNew
  • WINDSHIELD WASHER SPRAY INCLUDEDYes
  • VOLTAGE12
  • REAR WINDOW WASHER SPRAY INCLUDEDNo
  • ATTACHMENT METHODBolt On
  • CRUISE CONTROL CANCEL INCLUDEDNo
  • TERMINAL TYPEBlade
  • NUMBER OF WIPER SPEED SETTINGS2
  • CONNECTOR GENDERFemale
  • FOG LIGHT OPERATOR INCLUDEDNo
  • CRUISE CONTROL SET INCLUDEDNo
  • TERMINAL QUANTITY23
  • CRUISE CONTROL RESUME INCLUDEDNo
  • RUNNING LIGHT OPERATOR INCLUDEDNo
  • TERMINAL GENDERMale
  • INDICATOR MARKINGS INCLUDEDYes
  • CONNECTOR SHAPERectangular
  • DISPLAYEDYes
  • CONNECTOR QUANTITY1
  • NUMBER OF CONNECTOR CAVITIES1
  • TURN SIGNAL CONTROL INCLUDEDYes
  • MAIN LIGHT OPERATOR INCLUDEDNo
  • FUNCTIONSSwitch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Multi-Function Switch - Standard Ignition CBS-1431

Item #: B2496900

Not Yet Rated

Usually ships in 2 to 5 days

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Function Switch - Standard Ignition DS-739

Multi-Function Switch - Standard Ignition DS-739

Item #: WBB2492681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant