x

Take 15% off your entire order!

Offer applied at checkout

Neutral Safety Switch - Intermotor NS-646

Neutral Safety Switch - Intermotor NS-646

Item #: WBB2492562

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Intermotor Neutral Safety Switch

Each neutral safety switch is a direct-fit replacement electrically operated switch that replaces damaged OE units increasing road safety and restoring neutral safety function. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Robust design and high grade materials meet the stringent demands of today's service professional. All of our switches are made to OE spec to ensure proper fit, form and function.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • TSX   2009-2010
  • TSX - Engine: L4, 2.4L, 2354cc, 144ci, GAS   2011-2014
Honda+ Expand List– Hide List
  • Fit   2010-2012
  • Fit - Engine: L4, 1.5L, 1496cc, 91ci, GAS   2013-2013
  • Fit - Engine: L4, 1.5L, 1497cc, ELECTRIC   2013-2013
  • Fit - Engine: L4, 1.5L, 1497cc, ELECTRIC/GAS   2013-2013
  • Fit - Engine: L4, 1.5L, 1497cc, GAS   2013-2013

Product Specifications

  • MATERIALMetal
  • TERMINAL QUANTITY10
  • TERMINAL GENDERMale
  • CONNECTOR QUANTITY1
  • COLORBlack
  • MOUNTING TYPEBolt Mount
  • TERMINAL TYPEBlade
  • CONNECTOR GENDERFemale
  • FINISHPlastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Neutral Safety Switch - Intermotor NS-152

Item #: B2498214

Not Yet Rated

Usually ships in 2 to 5 days

$101.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neutral Safety Switch - Intermotor NS-646

Neutral Safety Switch - Intermotor NS-646

Item #: WBB2492562

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant