x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Neutral Safety Switch - Intermotor NS-664

Neutral Safety Switch - Intermotor NS-664

Item #: WBB2492362

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Intermotor Neutral Safety Switch

Each neutral safety switch is a direct-fit replacement electrically operated switch that replaces damaged OE units increasing road safety and restoring neutral safety function. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Robust design and high grade materials meet the stringent demands of today's service professional. All of our switches are made to OE spec to ensure proper fit, form and function.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Kia+ Expand List– Hide List
  • Soul - Engine: L4, 1.6L, 1591cc, GAS   2010-2011
  • Spectra   2007-2009
  • Spectra5   2007-2009

Product Specifications

  • TERMINAL QUANTITY10
  • MATERIALABS Plastic
  • TERMINAL GENDERMale
  • CONNECTOR QUANTITY1
  • MOUNTING TYPEBolt Mount
  • CONNECTOR GENDERFemale
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Neutral Safety Switch - Intermotor NS-626

Item #: B2492703

Not Yet Rated

Usually ships in 2 to 5 days

$60.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neutral Safety Switch - Intermotor NS-664

Neutral Safety Switch - Intermotor NS-664

Item #: WBB2492362

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant