x

Take 15% off your entire order!

Offer applied at checkout

Neutral Safety Switch - Standard Ignition NS-219

Neutral Safety Switch - Standard Ignition NS-219

Item #: WBB2495820

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Neutral Safety Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • 200   2011-2012
  • 200 - Engine: L4, 2.4L, 2360cc, 144ci, FLEX   2013-2014
  • 200 - Engine: L4, 2.4L, 2360cc, 144ci, GAS   2013-2014
  • Cirrus   1999-2000
  • Grand Voyager   1999-2000
  • PT Cruiser   2001-2010
  • Pacifica   2004-2008
  • Sebring   1999-2008
  • Sebring - Engine: L4, 2.4L, 2360cc, 144ci, FLEX   2009-2010
  • Sebring - Engine: L4, 2.4L, 2360cc, 144ci, GAS   2009-2010
  • Sebring - Engine: V6, 2.7L, 2736cc, 167ci, FLEX   2009-2010
  • Sebring - Engine: V6, 2.7L, 2736cc, 167ci, GAS   2009-2010
  • Town & Country   1999-2009
  • Voyager   1999-2003
Dodge+ Expand List– Hide List
  • Avenger   1999-2000, 2011-2012
  • Avenger - Engine: L4, 2.4L, 2360cc, 144ci, FLEX   2008-2010, 2013-2014
  • Avenger - Engine: L4, 2.4L, 2360cc, 144ci, GAS   2008-2010, 2013-2014
  • Avenger - Engine: V6, 2.7L, 2736cc, 167ci, FLEX   2008-2010
  • Avenger - Engine: V6, 2.7L, 2736cc, 167ci, GAS   2008-2010
  • Caravan   1999-2007
  • Grand Caravan   1999-2009
  • Journey - Engine: L4, 2.4L, 2360cc, 144ci, FLEX   2009-2019
  • Journey - Engine: L4, 2.4L, 2360cc, 144ci, GAS   2009-2019
  • Neon   2001-2005
  • SX 2.0   2003-2005
  • Stratus   1999-2000, 2006-2006
  • Stratus - Engine: L4, 2.4L, 2429cc, 148ci, GAS   2001-2005
  • Stratus - Engine: V6, 2.7L, 2736cc, 167ci, FLEX   2001-2005
  • Stratus - Engine: V6, 2.7L, 2736cc, 167ci, GAS   2001-2005
Plymouth+ Expand List– Hide List
  • Breeze   1999-2000
  • Grand Voyager   1999-2000
  • Neon   2001-2001
  • Prowler   2000-2001
  • Voyager   1999-2000

Product Specifications

  • TERMINAL QUANTITY9
  • TERMINAL GENDERMale
  • CONNECTOR QUANTITY1
  • TERMINAL TYPEBlade
  • CONNECTOR GENDERFemale
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Neutral Safety Switch - Standard Ignition NS-115

Item #: B2497005

Not Yet Rated

Usually ships in 2 to 5 days

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neutral Safety Switch - Standard Ignition NS-219

Neutral Safety Switch - Standard Ignition NS-219

Item #: WBB2495820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant