x

Take 15% off your entire order!

Offer applied at checkout

Neutral Safety Switch - Standard Ignition NS-37

Neutral Safety Switch - Standard Ignition NS-37

Item #: WBB2495852

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Neutral Safety Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Century   1985-1987, 1992-1996
  • Skylark   1985-1985
Oldsmobile+ Expand List– Hide List
  • Cutlass Ciera   1985-1987, 1992-1995
  • Cutlass Cruiser - Engine: V6, 3.3L, 204ci, GAS   1991-1993
  • Cutlass Supreme   1991-1992
  • Silhouette   1991-1995
Pontiac+ Expand List– Hide List
  • 6000   1985-1987, 1991-1991
  • Fiero   1984-1988
  • Grand Prix   1992-1993
  • Trans Sport   1991-1995

Product Specifications

  • TERMINAL QUANTITY7
  • TERMINAL GENDERMale
  • CONNECTOR QUANTITY1
  • TERMINAL TYPEBlade
  • CONNECTOR GENDERFemale
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Neutral Safety Switch - Standard Ignition NS-18

Item #: B2496505

Not Yet Rated

Usually ships in 2 to 5 days

$16.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neutral Safety Switch - Standard Ignition NS-37

Neutral Safety Switch - Standard Ignition NS-37

Item #: WBB2495852

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant