x

Take 15% off your entire order!

Offer applied at checkout

Power Sunroof Switch - Standard Ignition DS-3128

Power Sunroof Switch - Standard Ignition DS-3128

Item #: WBB2496538

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Power Sunroof Switch

Each Power Sunroof Switch is a direct-fit OE replacement that ensures ease of installation. High-quality materials withstand extreme conditions. Undergoes extensive testing to ensure reliability. As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Expedition   2004-2006
  • Expedition - Engine: V8, 4.6L, 281ci, CNG   2003-2003
  • Expedition - Engine: V8, 4.6L, 281ci, FLEX   2003-2003
  • Expedition - Engine: V8, 4.6L, 281ci, GAS   2003-2003
  • Expedition - Engine: V8, 5.4L, 330ci, BI-FUEL   2003-2003
  • Expedition - Engine: V8, 5.4L, 330ci, CNG   2003-2003
  • Expedition - Engine: V8, 5.4L, 330ci, FLEX   2003-2003
  • Expedition - Engine: V8, 5.4L, 330ci, GAS   2003-2003
  • Expedition - Engine: V8, 5.4L, 330ci, LPG   2003-2003
  • F-150   2004-2006
  • F-150 - Engine: V6, 4.2L, 256ci, GAS   2003-2003
  • F-150 - Engine: V8, 4.6L, 281ci, CNG   2003-2003
  • F-150 - Engine: V8, 4.6L, 281ci, FLEX   2003-2003
  • F-150 - Engine: V8, 4.6L, 281ci, GAS   2003-2003
  • F-150 - Engine: V8, 5.4L, 330ci, BI-FUEL   2003-2003
  • F-150 - Engine: V8, 5.4L, 330ci, CNG   2003-2003
  • F-150 - Engine: V8, 5.4L, 330ci, FLEX   2003-2003
  • F-150 - Engine: V8, 5.4L, 330ci, GAS   2003-2003
  • F-150 - Engine: V8, 5.4L, 330ci, LPG   2003-2003
  • F-150 Heritage   2004-2004
  • F-250 Super Duty   2008-2010
  • F-350 Super Duty   2008-2010
Lincoln+ Expand List– Hide List
  • Mark LT   2006-2006

Product Specifications

  • TERMINAL QUANTITY5
  • TERMINAL GENDERMale
  • TERMINAL TYPE5 Blade Terminals
  • CONNECTOR GENDERFemale
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Power Sunroof Switch - Standard Ignition DS-3315

Item #: B2496686

Not Yet Rated

Usually ships in 2 to 5 days

$15.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Power Sunroof Switch - Standard Ignition DS-3128

Power Sunroof Switch - Standard Ignition DS-3128

Item #: WBB2496538

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant