x

Take 15% off your entire order!

Offer applied at checkout

Power Window Switch - Standard Ignition DWS-1535

Power Window Switch - Standard Ignition DWS-1535

Item #: WBB2496543

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Power Window Switch

Each power window switch is a direct-fit replacement electrically operated switch that replaces damaged OE units restoring power window function. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Robust design and high grade materials meet the stringent demands of today's service professional. All of our switches are made to OE spec to ensure proper fit, form and function.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • LaCrosse   2011-2016
  • Regal   2011-2012
  • Verano   2012-2013, 2015-2015

Product Specifications

  • TERMINAL QUANTITY5
  • CONTENTS1 Switch
  • TERMINAL GENDERMale
  • TERMINAL TYPEPin
  • FUNCTIONSPower Window Switch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Power Window Switch - Standard Ignition DS-1455

Item #: B2497639

Not Yet Rated

Usually ships in 2 to 5 days

$10.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Power Window Switch - Standard Ignition DWS-1535

Power Window Switch - Standard Ignition DWS-1535

Item #: WBB2496543

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant