x

Take 15% off your entire order!

Offer applied at checkout

Push Button Switch - Standard Ignition UM-42

Push Button Switch - Standard Ignition UM-42

Item #: WBB2495954

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Push Button Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Product Specifications

  • TERMINAL QUANTITY4
  • VOLTAGE12
  • TERMINAL GENDERMale
  • COLORBlack, Orange
  • AMPERAGE RATING10 A
  • TERMINAL TYPE4 Blade Terminals
  • CONNECTOR GENDERFemale
  • FINISHPlastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Push Button Switch - Standard Ignition UM-46

Item #: B2496064

Not Yet Rated

Usually ships in 2 to 5 days

$21.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Push Button Switch - Standard Ignition UM-42

Push Button Switch - Standard Ignition UM-42

Item #: WBB2495954

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant