x

Take 15% off your entire order!

Offer applied at checkout

Push-Pull Switch - Standard Ignition DS-175

Push-Pull Switch - Standard Ignition DS-175

Item #: WBB2496557

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Push-Pull Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Product Specifications

  • TERMINAL QUANTITY2
  • SWITCH MOUNTING TYPEMounting Hole 15/32"
  • VOLTAGE6
  • TERMINAL GENDERMale
  • AMPERAGE RATING75 A
  • TERMINAL TYPEScrew & Blade
  • NUMBER OF SWITCH POSITIONS2 Push/Pull
  • CONNECTOR GENDERMale
  • FUNCTIONSPush-Pull Switch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Push-Pull Switch - Standard Ignition DS-263

Item #: B2496706

Not Yet Rated

Usually ships in 2 to 5 days

$10.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Push-Pull Switch - Standard Ignition DS-175

Push-Pull Switch - Standard Ignition DS-175

Item #: WBB2496557

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant