x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Push-Pull Switch - Standard Ignition DS-230

Push-Pull Switch - Standard Ignition DS-230

Item #: WBB2495983

Not Yet Rated

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Standard Ignition Push-Pull Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Product Specifications

  • TERMINAL QUANTITY2
  • SWITCH MOUNTING TYPEUniversal Fit
  • CONTENTSSwitch
  • VOLTAGE12
  • TERMINAL GENDERMale
  • TERMINAL TYPEWire Lead
  • NUMBER OF SWITCH POSITIONS2 Push/Pull
  • CONNECTOR GENDERNo Connector
  • FUNCTIONSPush-Pull Switch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Headlight Switch - Standard Ignition DS-186

Item #: B2497173

Not Yet Rated

Usually ships in 2 to 5 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Push-Pull Switch - Standard Ignition DS-230

Push-Pull Switch - Standard Ignition DS-230

Item #: WBB2495983

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant