+

Stoplight Switch - Intermotor SLS-140
Item #: WBB2495844
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
✔This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport
Check if this part fits your vehicle
X
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine
X
◄
►
X
X
Add Vehicle
Year
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1915
Make
- Make
Model
- Model
Submodel
- Submodel
Engine
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Product Information
Customer Review
Product Q&A
Intermotor Stoplight Switch
Robust design and high grade materials meet the stringent demands of today's service professional. Our stoplight switches are designed utilizing brass or high-impact composite housings as specified, for maximum performance and durability. Featuring a special-design spring and contact arrangement to reduce arcing for extended service life. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Robust design and high grade materials meet the stringent demands of today's service professional. Our stoplight switches are designed utilizing brass or high-impact composite housings as specified, for maximum performance and durability. Featuring a special-design spring and contact arrangement to reduce arcing for extended service life. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Vehicle Fitment: Make\Model Year(s)
Chrysler+ Expand List– Hide List
- Sebring 1995-1999
Dodge+ Expand List– Hide List
- Avenger 1995-1999
- Colt 1986-1995
- Stealth 1991-1996
Eagle+ Expand List– Hide List
- 2000 GTX 1991-1991
- Summit 1989-1996
- Talon 1990-1998
- Vista 1989-1991
Mercury+ Expand List– Hide List
- Tracer - Engine: L4, 1.6L, 1597cc, 98ci, GAS 1987-1987
Mitsubishi+ Expand List– Hide List
- 3000GT 1991-1999
- Cordia 1986-1988
- Cordia - Engine: L4, 2.0L, 1997cc, 122ci, DIESEL 1985-1985
- Cordia - Engine: L4, 2.0L, 1997cc, 122ci, GAS 1985-1985
- Diamante 1992-1992
- Eclipse 1990-1999
- Expo 1992-1995
- Expo LRV - Engine: L4, 1.8L, 1834cc, 112ci, GAS 1992-1994
- Expo LRV - Engine: L4, 2.4L, 2351cc, GAS 1993-1994
- Galant 1985-1998
- Mirage 1985-2002
- Montero 1983-1992, 1994-1994, 1997-2002
- Tredia 1983-1985
Plymouth+ Expand List– Hide List
- Conquest - Engine: L4, 2.6L, 2555cc, 156ci, GAS 1986-1986
- Laser 1990-1994
Product Specifications
- TERMINAL QUANTITY2
- TERMINAL GENDERMale
- CONNECTOR QUANTITY1
- COLORBlack
- TERMINAL TYPEBlade Terminals
- CONNECTOR GENDERFemale
- FINISHPlastic
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.
Popular item in this category
Stoplight Switch - Intermotor SLS-200
Item #: B2496651
Not Yet Rated
Usually ships in 2 to 5 days
$13.25

Stoplight Switch - Intermotor SLS-140
$16.5
- Product Information
- Customer Review
- Product Q&A
Close
1 Product(s) Added to Cart
items ()
Free Shipping
$0
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.
CloseShopping Lists

Stoplight Switch - Intermotor SLS-140
Item #: WBB2495844
The item above has been added to your shopping list:
List name
Save Item to