x

Take 15% off your entire order!

Offer applied at checkout

Stoplight Switch - Intermotor SLS-160

Stoplight Switch - Intermotor SLS-160

Item #: WBB2496486

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Intermotor Stoplight Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Our stoplight switches are designed utilizing brass or high-impact composite housings as specified, for maximum performance and durability. Featuring a special-design spring and contact arrangement to reduce arcing for extended service life. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Acura+ Expand List– Hide List
  • Integra   1986-1998
Honda+ Expand List– Hide List
  • Accord   1986-1995
  • CRX   1988-1991
  • Civic   1986-1995
  • Civic del Sol   1993-1997
  • Insight   2000-2003
  • Insight - Engine: L3, 1.0L, 995cc, 61ci, ELECTRIC/GAS   2004, 2006-2006
  • Prelude   1986-1987
  • Wagovan - Engine: L4, 1.5L, 1487cc, GAS   1984, 1986-1987
Isuzu+ Expand List– Hide List
  • Oasis   1996-1997

Product Specifications

  • TERMINAL QUANTITY2
  • TERMINAL GENDERMale
  • CONNECTOR QUANTITY1
  • TERMINAL TYPEBlade
  • CONNECTOR GENDERFemale
  • FUNCTIONSSwitch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stoplight Switch - Intermotor SLS-104

Item #: B2497640

Not Yet Rated

Usually ships in 2 to 5 days

$10.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stoplight Switch - Intermotor SLS-160

Stoplight Switch - Intermotor SLS-160

Item #: WBB2496486

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant