x

Take 15% off your entire order!

Offer applied at checkout

Stoplight Switch - Intermotor SLS-202

Stoplight Switch - Intermotor SLS-202

Item #: WBB2495762

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Intermotor Stoplight Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Our stoplight switches are designed utilizing brass or high-impact composite housings as specified, for maximum performance and durability. Featuring a special-design spring and contact arrangement to reduce arcing for extended service life. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Prizm   1998-2002
Geo+ Expand List– Hide List
    -1997
Honda+ Expand List– Hide List
  • Civic   1996-2000
Pontiac+ Expand List– Hide List
  • Vibe   2003-2008
Scion+ Expand List– Hide List
  • xA - Engine: L4, 1.5L, 1497cc, GAS   2004-2006
Toyota+ Expand List– Hide List
  • 4Runner   1991-2002
  • Camry   1992-2000
  • Celica   1991-2000
  • Corolla   1993-2003
  • Echo   2000-2005
  • Hiace   2006-2006
  • Land Cruiser   1992-1996
  • MR2   1992-1995
  • MR2 Spyder   2000-2005
  • Matrix   2003-2005
  • RAV4   1996-2003
  • Sienna   1998-2003
  • T100   1993-1998
  • Tacoma   1995-2003
  • Tercel   1991-1998
  • Tercel - Engine: L4, 1.5L, 1497cc, GAS   1999-1999

Product Specifications

  • TERMINAL QUANTITY2
  • TERMINAL GENDERMale
  • CONNECTOR QUANTITY1
  • COLORBlack, Silver,White
  • TERMINAL TYPEBlade Terminals
  • CONNECTOR GENDERFemale
  • FINISHAluminum, Brass, Plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stoplight Switch - Intermotor SLS-487

Item #: B2496628

Not Yet Rated

Usually ships in 2 to 5 days

$15.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stoplight Switch - Intermotor SLS-202

Stoplight Switch - Intermotor SLS-202

Item #: WBB2495762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant