x

Take 15% off your entire order!

Offer applied at checkout

Stoplight Switch - Intermotor SLS-203

Stoplight Switch - Intermotor SLS-203

Item #: WBB2496126

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Intermotor Stoplight Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Our stoplight switches are designed utilizing brass or high-impact composite housings as specified, for maximum performance and durability. Featuring a special-design spring and contact arrangement to reduce arcing for extended service life. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Geo+ Expand List– Hide List
  • Prizm   1993-1997
Lexus+ Expand List– Hide List
  • ES300 - Engine: V6, 3.0L, 2959cc, GAS   1992-1993
  • ES300 - Engine: V6, 3.0L, 2995cc, GAS   1994-2003
  • ES330 - Engine: V6, 3.3L, 3300cc, 202ci, ELECTRIC/GAS   2004-2006
  • ES330 - Engine: V6, 3.3L, 3300cc, 202ci, GAS   2004-2006
  • GS300 - Engine: L6, 3.0L, 2997cc, GAS   1993-2005
  • GS300 - Engine: V6, 3.0L, 2994cc, GAS   2006-2006
  • GS400 - Engine: V8, 4.0L, 3969cc, GAS   1998-2000
  • GS430 - Engine: V8, 4.3L, 4293cc, GAS   2001-2005
  • IS300   2001-2005
  • LS400 - Engine: V8, 4.0L, 3969cc, GAS   1990-2000
  • LX450 - Engine: L6, 4.5L, 4477cc, GAS   1996-1997
  • LX470   1998-2004
  • LX470 - Engine: V8, 4.7L, 4663cc, 285ci, GAS   2005-2005
  • RX300   1999-2003
  • SC300 - Engine: L6, 3.0L, 2997cc, GAS   1992-2000
  • SC400 - Engine: V8, 4.0L, 3969cc, GAS   1992-2000
Pontiac+ Expand List– Hide List
  • Vibe   2003-2008
Toyota+ Expand List– Hide List
  • 4Runner   1991-2002
  • Avalon   1995-2004
  • Camry   1992-2002
  • Camry - Engine: L4, 2.4L, 2362cc, ELECTRIC/GAS   2003-2006
  • Camry - Engine: L4, 2.4L, 2362cc, GAS   2003-2006
  • Camry - Engine: V6, 3.0L, 2995cc, GAS   2003-2006
  • Camry - Engine: V6, 3.3L, 3300cc, GAS   2004-2004
  • Camry - Engine: V6, 3.3L, 3300cc, 202ci, ELECTRIC/GAS   2005-2006
  • Camry - Engine: V6, 3.3L, 3300cc, 202ci, GAS   2005-2006
  • Celica   1991-2000
  • Corolla   1993-1995, 2004-2008
  • Cressida - Engine: L6, 3.0L, 2954cc, GAS   1991-1992
  • Highlander   2010-2010
  • Highlander - Engine: L4, 2.4L, 2362cc, ELECTRIC/GAS   2001-2005
  • Highlander - Engine: L4, 2.4L, 2362cc, GAS   2001-2005
  • Highlander - Engine: L4, 2.7L, 2672cc, 163ci, GAS   2011-2013
  • Highlander - Engine: V6, 3.0L, 2995cc, GAS   2001-2003
  • Highlander - Engine: V6, 3.3L, 3300cc, GAS   2004-2004
  • Highlander - Engine: V6, 3.3L, 3300cc, 202ci, ELECTRIC/GAS   2005-2005
  • Highlander - Engine: V6, 3.3L, 3300cc, 202ci, GAS   2005-2005
  • Highlander - Engine: V6, 3.5L, 3456cc, ELECTRIC/GAS   2011-2013
  • Highlander - Engine: V6, 3.5L, 3456cc, GAS   2011-2013
  • Land Cruiser   1992-2006
  • MR2   1992-1995
  • MR2 Spyder   2000-2005
  • Matrix   2003-2005, 2009-2009
  • Matrix - Engine: L4, 1.8L, 1794cc, GAS   2006-2008
  • Matrix - Engine: L4, 1.8L, 1795cc, GAS   2006-2006
  • RAV4   1996-2005
  • Solara   1999-2000
  • Solara - Engine: L4, 2.2L, 2164cc, CNG   2001-2001
  • Solara - Engine: L4, 2.2L, 2164cc, GAS   2001-2001
  • Solara - Engine: L4, 2.4L, 2362cc, ELECTRIC/GAS   2002-2008
  • Solara - Engine: L4, 2.4L, 2362cc, GAS   2002-2008
  • Solara - Engine: V6, 3.0L, 2995cc, GAS   2001-2003
  • Solara - Engine: V6, 3.3L, 3300cc, GAS   2004-2004
  • Solara - Engine: V6, 3.3L, 3300cc, 202ci, ELECTRIC/GAS   2005-2008
  • Solara - Engine: V6, 3.3L, 3300cc, 202ci, GAS   2005-2008
  • Supra   1993-1998
  • Tacoma   1995-2004
  • Tundra   2000-2006

Product Specifications

  • TERMINAL QUANTITY4
  • TERMINAL GENDERMale
  • CONNECTOR QUANTITY1
  • TERMINAL TYPE4 Blade Terminals
  • CONNECTOR GENDERFemale
  • FUNCTIONSSwitch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stoplight Switch - Intermotor SLS-225

Item #: B2497151

Not Yet Rated

Usually ships in 2 to 5 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stoplight Switch - Intermotor SLS-203

Stoplight Switch - Intermotor SLS-203

Item #: WBB2496126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant