x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Stoplight Switch - Standard Ignition SLS-129

Stoplight Switch - Standard Ignition SLS-129

Item #: WBB2495889

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Standard Ignition Stoplight Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Our stoplight switches are designed utilizing brass or high-impact composite housings as specified, for maximum performance and durability. Featuring a special-design spring and contact arrangement to reduce arcing for extended service life. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
American Motors+ Expand List– Hide List
  • AMX   1978-1980
  • Concord   1978-1983
  • Gremlin   1972-1978
  • Hornet   1972-1977
  • Javelin   1972-1973
  • Matador   1972-1978
  • Pacer   1975-1980
  • Spirit   1979-1983

Product Specifications

  • TERMINAL QUANTITY2
  • TERMINAL GENDERMale
  • CONNECTOR QUANTITY1
  • TERMINAL TYPEBlade Terminals
  • CONNECTOR GENDERFemale
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stoplight Switch - Standard Ignition SLS-513

Item #: B2496703

Not Yet Rated

Usually ships in 2 to 5 days

$16.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stoplight Switch - Standard Ignition SLS-129

Stoplight Switch - Standard Ignition SLS-129

Item #: WBB2495889

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant