x

Take 15% off your entire order!

Offer applied at checkout

Stoplight Switch - Standard Ignition SLS-158

Stoplight Switch - Standard Ignition SLS-158

Item #: WBB2495854

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $22.50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Stoplight Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Our stoplight switches are designed utilizing brass or high-impact composite housings as specified, for maximum performance and durability. Featuring a special-design spring and contact arrangement to reduce arcing for extended service life. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Concorde   1993-1993
  • Intrepid   1993-1993
  • New Yorker   1993-1993
  • Town & Country   1991-1993
Dodge+ Expand List– Hide List
  • Caravan   1990-1993
  • D100   1989-1989
  • D150   1989-1993
  • D250   1989-1993
  • D350   1989-1993
  • Dakota   1990-1996
  • Grand Caravan   1990-1993
  • Ramcharger   1989-1993
  • W100   1989-1989
  • W150   1989-1993
  • W250   1989-1993
  • W350   1989-1993
Eagle+ Expand List– Hide List
  • Vision   1993-1993
Jeep+ Expand List– Hide List
  • Cherokee   1991-1996
  • Comanche   1991-1992
  • Grand Cherokee   1993-1993
  • Grand Wagoneer   1993-1993
Plymouth+ Expand List– Hide List
  • Grand Voyager   1989-1993
  • Voyager   1989-1993

Product Specifications

  • TERMINAL QUANTITY6
  • TERMINAL GENDERMale
  • CONNECTOR QUANTITY1
  • COLORBlack
  • TERMINAL TYPEBlade
  • CONNECTOR GENDERFemale
  • FINISHPlastic
  • FUNCTIONSSwitch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stoplight Switch - Standard Ignition SLS-513

Item #: B2496703

Not Yet Rated

Usually ships in 2 to 5 days

$16.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stoplight Switch - Standard Ignition SLS-158

Stoplight Switch - Standard Ignition SLS-158

Item #: WBB2495854

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant