x

Take 15% off your entire order!

Offer applied at checkout

Stoplight Switch - Standard Ignition SLS-24

Stoplight Switch - Standard Ignition SLS-24

Item #: WBB2495628

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Stoplight Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Our stoplight switches are designed utilizing brass or high-impact composite housings as specified, for maximum performance and durability. Featuring a special-design spring and contact arrangement to reduce arcing for extended service life. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Limited Series 90   1935-1939
  • Roadmaster Series 80   1936-1939
  • Roadmaster Series 90   1936-1939
  • Series 40   1935-1935
  • Series 50   1935-1935
  • Series 60   1935-1935
  • Series 90   1935-1935
  • Special 40   1936-1939
Cadillac+ Expand List– Hide List
  • Series 60   1937-1938
  • Series 60 Special   1938-1940
  • Series 61   1939-1939
  • Series 62   1940-1940
  • Series 65   1937-1938
  • Series 70   1937-1937
  • Series 72   1940-1940
  • Series 75   1937-1940
  • Series 85   1937-1937
  • Series 90   1937-1940
Chevrolet+ Expand List– Hide List
  • KC   1940-1940
  • KD   1940-1940
  • KF   1940-1940
  • WA   1940-1940
DeSoto+ Expand List– Hide List
  • S-3   1937-1937
Metropolitan+ Expand List– Hide List
  • Series B   1956-1957
Nash+ Expand List– Hide List
  • Ambassador   1937-1939
  • Deluxe   1938-1938
  • LaFayette   1937-1939
Oldsmobile+ Expand List– Hide List
  • F-35   1935-1935
  • F-36   1936-1936
  • F-37   1937-1937
  • F-38   1938-1938
  • F-39   1939-1939
  • G-39   1939-1939
  • L-35   1935-1935
  • L-36   1936-1936
  • L-37   1937-1937
  • L-38   1938-1938
  • L-39   1939-1939
  • Model F-34   1934-1934
  • Model L-34   1934-1934
Pontiac+ Expand List– Hide List
  • Deluxe Model 6CA   1937-1937
  • Deluxe Model 6DA   1938-1938
  • Deluxe Model 8CA   1937-1937
  • Deluxe Model 8DA   1938-1938
  • Deluxe Series 26   1939-1939
  • Deluxe Series 28   1939-1939
  • Deluxe Series Silver Streak   1936-1936
  • Series 605   1935-1935
  • Series 701   1935-1935
  • Special Series 25   1939-1939
Studebaker+ Expand List– Hide List
  • Champion   1939-1941, 1946-1947
  • Commander   1938-1941, 1947-1947
  • K5 Truck   1938-1938
  • L5   1939-1939
  • M15A   1946-1947
  • M16   1941, 1946-1947
  • M17   1941, 1946-1947
  • M5   1941, 1946-1947
  • President   1938, 1941-1941
  • State Commander   1938-1938
  • State President   1938-1940
  • Taxi   1946-1947
Willys+ Expand List– Hide List
  • Americar   1941-1941

Product Specifications

  • TERMINAL QUANTITY2
  • TERMINAL GENDERMale
  • CONNECTOR QUANTITY1
  • COLORSilver
  • CONNECTOR GENDERMale
  • FINISHAluminum
  • FUNCTIONSSwitch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stoplight Switch - Standard Ignition SLS-178

Item #: B2496709

Not Yet Rated

Usually ships in 2 to 5 days

$12.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stoplight Switch - Standard Ignition SLS-24

Stoplight Switch - Standard Ignition SLS-24

Item #: WBB2495628

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant