x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Toggle Switch - Standard Ignition DS-1819

Toggle Switch - Standard Ignition DS-1819

Item #: WBB2495752

Not Yet Rated

Price: $23.75

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Standard Ignition Toggle Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Product Specifications

  • SWITCH MOUNTING TYPEMounts in 17/64" Diameter Hole
  • TERMINAL QUANTITY8
  • CONTENTSSwitch
  • VOLTAGE12
  • TERMINAL GENDERMale
  • TERMINAL TYPEBlade
  • NUMBER OF SWITCH POSITIONS3- On/Off/On
  • CONNECTOR GENDERMale
  • FUNCTIONSAmber illuminated handle in ON position
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Headlight Switch - Standard Ignition DS-186

Item #: B2497173

Not Yet Rated

Usually ships in 2 to 5 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Toggle Switch - Standard Ignition DS-1819

Toggle Switch - Standard Ignition DS-1819

Item #: WBB2495752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant