x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Toggle Switch - Standard Ignition DS-3410

Toggle Switch - Standard Ignition DS-3410

Item #: WBB2496611

Not Yet Rated

Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Standard Ignition Toggle Switch

Each toggle switch is an electrically operated switch that replaces damaged units restoring original functionality. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Robust design and high grade materials meet the stringent demands of today's service professional. All of our switches are made to high quality specifications to ensure proper fit, form and function.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Product Specifications

  • SWITCH MOUNTING TYPEScrew-in
  • TERMINAL QUANTITY3
  • TERMINAL GENDERMale
  • AMPERAGE RATING10 A
  • NUMBER OF SWITCH POSITIONS2 MON ON-NORMALLY OFF
  • CONNECTOR GENDERMale, Male, Male, Male
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Toggle Switch - Standard Ignition DS-322

Item #: B2497708

Not Yet Rated

Usually ships in 2 to 5 days

$9.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Toggle Switch - Standard Ignition DS-3410

Toggle Switch - Standard Ignition DS-3410

Item #: WBB2496611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant