x

Take 15% off your entire order!

Offer applied at checkout

Turn Signal Switch - Standard Ignition TW-49

Turn Signal Switch - Standard Ignition TW-49

Item #: WBB2492607

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $61.95

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Turn Signal Switch

Robust design and high grade materials meet the stringent demands of today's service professional. Copper alloy conductors ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technician's needs. As a global manufacturer of original equipment ignition products, we maintain complete quality control throughout the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Regal   1994-1996
Oldsmobile+ Expand List– Hide List
  • Cutlass   1995-1997
  • Cutlass Supreme   1995-1997
Pontiac+ Expand List– Hide List
  • Grand Prix   1994-1996

Product Specifications

  • NEW OR REMANNew
  • TERMINAL QUANTITY15
  • TERMINAL GENDERFemale
  • DISPLAYEDYes
  • NUMBER OF CONNECTOR CAVITIES2
  • TERMINAL TYPEBlade Terminals
  • CONNECTOR GENDERMale
  • FUNCTIONSTurn Signal Switch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Turn Signal Switch - Standard Ignition TW-52

Item #: B2496816

Not Yet Rated

Usually ships in 2 to 5 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Turn Signal Switch - Standard Ignition TW-49

Turn Signal Switch - Standard Ignition TW-49

Item #: WBB2492607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant