Take 15% off your entire order!

Offer applied at checkout

Cruiser Accessories Cross/Dove Automotive Decal, Chrome - 83503

Cruiser Accessories Cross/Dove Automotive Decal, Chrome - 83503

Item #: WBB2017055

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.10

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cruiser Accessories Cross/Dove Automotive Decal, Chrome - 83503

Life, Love, Hope and Peace. Durable chrome plated plastic. Durable chrome plated plastic. Decal has a foam adhesive with peel off backing to apply to your vehicle.

Product Specifications

  • THICKNESS INCHES1/5
  • TYPEAutomotive Decal
  • MANUFACTURERS PART NUMBER83503
  • WEIGHT LBS0.04
  • STYLEDecal
  • COLOR FINISHChrome
  • WIDTH INCHES7-3/4
  • DESCRIPTIONCross/Dove
  • CONSTRUCTIONChrome Plated Plastic
  • PACKAGE QUANTITY1
  • BRANDCruiser Accessories
  • LENGTH INCHES5-4/5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cruiser Accessories Grenade Automotive Decal, Chrome - 83803

Item #: B2017062

Not Yet Rated

Usually ships in 7 to 10 days

$5.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cruiser Accessories Cross/Dove Automotive Decal, Chrome - 83503

Cruiser Accessories Cross/Dove Automotive Decal, Chrome - 83503

Item #: WBB2017055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant