Take 15% off your entire order!

Offer applied at checkout

Cruiser Accessories Diamond Bling Fastener Caps License Plate Frame Hardware, Diamond Bling - 82730

Cruiser Accessories Diamond Bling Fastener Caps License Plate Frame Hardware, Diamond Bling - 82730

Item #: WBB2017038

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.10

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cruiser Accessories Diamond Bling Fastener Caps License Plate Frame Hardware, Diamond Bling - 82730

The clear sparkle of these brilliant cut glass fastener caps add a "pop" of brilliance to any license plate frame. The fastener caps eliminate the visibility of the fasteners and complete the look of the license plate. May be used with standard or metric fasteners. Includes four (4) plastic cap retainers for a secure fit. Easy to install.

Product Specifications

  • COLOR FINISHDiamond Bling
  • THICKNESS INCHES2/3
  • WIDTH INCHES2
  • INCLUDES(4) fastener caps (4) plastic cap retainers
  • TYPELicense Plate Frame Hardware
  • MANUFACTURERS PART NUMBER82730
  • WEIGHT LBS0.03
  • CONSTRUCTIONChrome Plated Plastic
  • PACKAGE QUANTITY1
  • LENGTH INCHES5
  • BRANDCruiser Accessories
  • STYLELicense Plate Frames
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cruiser Accessories Nouveau License Plate Frame, Chrome - 20643

Item #: B2017158

Not Yet Rated

Usually ships in 7 to 10 days

$5.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cruiser Accessories Diamond Bling Fastener Caps License Plate Frame Hardware, Diamond Bling - 82730

Cruiser Accessories Diamond Bling Fastener Caps License Plate Frame Hardware, Diamond Bling - 82730

Item #: WBB2017038

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant