Take 15% off your entire order!

Offer applied at checkout

Cruiser Accessories Fiber License Plate Frame, Chrome/Black - 59053

Cruiser Accessories Fiber License Plate Frame, Chrome/Black - 59053

Item #: WBB2016998

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cruiser Accessories Fiber License Plate Frame, Chrome/Black - 59053

A lighter sporty Carbon Fiber looking frame. Simulated carbon fiber strips are inlaid in a durable high quality plastic chrome plated base frame with a polycarbonate insert. Designed to fit all novelty/license plates. Easy to install.

Product Specifications

  • COLOR FINISHBlack/Chrome
  • THICKNESS INCHES2/7
  • WIDTH INCHES6-5/8
  • DESCRIPTIONFiber
  • TYPELicense Plate Frame
  • MANUFACTURERS PART NUMBER59053
  • WEIGHT LBS0.21
  • CONSTRUCTIONChrome Plated Plastic/Polycarbonate Insert
  • PACKAGE QUANTITY1
  • BRANDCruiser Accessories
  • LENGTH INCHES12-2/3
  • STYLELicense Plate Frames
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cruiser Accessories MC Spikes Motorcycle License Plate Frame, Chrome/Black - 77015

Item #: B2017129

Not Yet Rated

Usually ships in 7 to 10 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cruiser Accessories Fiber License Plate Frame, Chrome/Black - 59053

Cruiser Accessories Fiber License Plate Frame, Chrome/Black - 59053

Item #: WBB2016998

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant