Take 15% off your entire order!

Offer applied at checkout

Cruiser Accessories Ichthus License Plate Frame, Chrome - 29003

Cruiser Accessories Ichthus License Plate Frame, Chrome - 29003

Item #: WBB2017067

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cruiser Accessories Ichthus License Plate Frame, Chrome - 29003

Proclaim your faith with this chrome frame featuring an elegant and simple Ichthus Fish symbol that can be mounted at the top or bottom of the frame. Durable metal frame chrome plated with heavy "show chrome" and carefully hand polished. Designed to fit all novelty/license plates. Easy to install.

Product Specifications

  • THICKNESS INCHES2/5
  • TYPELicense Plate Frame
  • MANUFACTURERS PART NUMBER29003
  • WEIGHT LBS0.38
  • STYLELicense Plate Frames
  • COLOR FINISHChrome
  • WIDTH INCHES6-1/2
  • DESCRIPTIONIchthus
  • CONSTRUCTIONMetal/Chrome Plated
  • PACKAGE QUANTITY1
  • BRANDCruiser Accessories
  • LENGTH INCHES12-2/5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cruiser Accessories Nouveau License Plate Frame, Chrome - 20630

Item #: B2017157

Not Yet Rated

Usually ships in 7 to 10 days

$15.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cruiser Accessories Ichthus License Plate Frame, Chrome - 29003

Cruiser Accessories Ichthus License Plate Frame, Chrome - 29003

Item #: WBB2017067

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant