Take 15% off your entire order!

Offer applied at checkout

Cruiser Accessories MC Barbed Wire Motorcycle License Plate Frame, Chrome - 77430

Cruiser Accessories MC Barbed Wire Motorcycle License Plate Frame, Chrome - 77430

Item #: WBB2017142

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.25

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cruiser Accessories MC Barbed Wire Motorcycle License Plate Frame, Chrome - 77430

A chrome motorcycle frame featuring two barbed wire strands, twisted together. Durable metal with a chrome plated finish carefully hand polished. Designed to fit most U.S. Motorcycle plates. Easy to install.

Product Specifications

  • COLOR FINISHChrome
  • THICKNESS INCHES3/8
  • WIDTH INCHES4-7/8
  • TYPEMotorcycle License Plate Frame
  • MANUFACTURERS PART NUMBER77430
  • WEIGHT LBS0.3
  • CONSTRUCTIONZinc Die Cast Chrome Plated Metal
  • PACKAGE QUANTITY1
  • LENGTH INCHES7-7/8
  • BRANDCruiser Accessories
  • STYLEMotorcycle License Plate Frames
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cruiser Accessories MC Twins Motorcycle License Plate Frame, Chrome - 77930

Item #: B2017151

Not Yet Rated

Usually ships in 7 to 10 days

$13.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cruiser Accessories MC Barbed Wire Motorcycle License Plate Frame, Chrome - 77430

Cruiser Accessories MC Barbed Wire Motorcycle License Plate Frame, Chrome - 77430

Item #: WBB2017142

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant