Take 15% off your entire order!

Offer applied at checkout

Cruiser Accessories Nouveau License Plate Frame, Chrome - 20630

Cruiser Accessories Nouveau License Plate Frame, Chrome - 20630

Item #: WBB2017157

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.25

Save $0.76 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cruiser Accessories Nouveau License Plate Frame, Chrome - 20630

A chrome frame with a classic and sleek style featuring rounded edges. Redesigned with slotted fastener holes, engineered to "Show More Plate"®. Includes four (4) chrome fastener caps for a finished look. Durable metal frame plated with extra heavy "show chrome" and carefully hand polished. Designed to fit all novelty/license plates. Easy to install.

Product Specifications

  • THICKNESS INCHES1/3
  • INCLUDES(1) License Plate Frame (4) Fastener Caps
  • TYPELicense Plate Frame
  • MANUFACTURERS PART NUMBER20630
  • WEIGHT LBS0.4
  • STYLELicense Plate Frames
  • COLOR FINISHChrome
  • WIDTH INCHES6-2/3
  • DESCRIPTIONNouveau
  • CONSTRUCTIONMetal/Chrome Plated
  • PACKAGE QUANTITY1
  • LENGTH INCHES12-2/3
  • BRANDCruiser Accessories
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cruiser Accessories Nouveau License Plate Frame, Black - 20680

Item #: B2017160

Not Yet Rated

Usually ships in 7 to 10 days

$16.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cruiser Accessories Nouveau License Plate Frame, Chrome - 20630

Cruiser Accessories Nouveau License Plate Frame, Chrome - 20630

Item #: WBB2017157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant