Take 15% off your entire order!

Offer applied at checkout

Cruiser Accessories Novelty Plate Tuf Flat Shield, Blue - 76400

Cruiser Accessories Novelty Plate Tuf Flat Shield, Blue - 76400

Item #: WBB2017126

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.25

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cruiser Accessories Novelty Plate Tuf Flat Shield, Blue - 76400

A blue tinted Tuf Flat Novelty Plate Shield to protect your license plate. The novelty plate shield is an unbreakable polycarbonate with a UV resistant stabilizer to prevent discoloration. The novelty plate shield has a lifetime guarantee against cracks and breakage. Designed to fit all novelty/license plates. Easy to install.

Product Specifications

  • COLOR FINISHBlue
  • THICKNESS INCHES1/5
  • WIDTH INCHES6-1/8
  • TYPENovelty Plate Shield
  • MANUFACTURERS PART NUMBER76400
  • WEIGHT LBS0.23
  • CONSTRUCTIONPolycarbonate
  • PACKAGE QUANTITY1
  • LENGTH INCHES12-1/4
  • BRANDCruiser Accessories
  • STYLELicense Plate Frames
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cruiser Accessories Novelty Plate Tuf Flat Shield, Smoke - 76200

Item #: B2017128

Not Yet Rated

Usually ships in 7 to 10 days

$8.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cruiser Accessories Novelty Plate Tuf Flat Shield, Blue - 76400

Cruiser Accessories Novelty Plate Tuf Flat Shield, Blue - 76400

Item #: WBB2017126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant