Take 15% off your entire order!

Offer applied at checkout

Cruiser Accessories Tribal License Plate Frame, Chrome/Black - 22135

Cruiser Accessories Tribal License Plate Frame, Chrome/Black - 22135

Item #: WBB2017094

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cruiser Accessories Tribal License Plate Frame, Chrome/Black - 22135

A chrome and black frame featuring tribal accents. The frame is made of two layers giving it a 3-dimensional look. Durable plastic, chrome plated with a metal black powder coated insert. Designed to fit all novelty/license plates. Easy to install.

Product Specifications

  • COLOR FINISHBlack/Chrome
  • THICKNESS INCHES1/3
  • WIDTH INCHES6-5/9
  • TYPELicense Plate Frame
  • DESCRIPTIONTribal
  • MANUFACTURERS PART NUMBER22135
  • WEIGHT LBS0.53
  • CONSTRUCTIONMetal/Black Powder Coat/Chrome Plated Plastic
  • PACKAGE QUANTITY1
  • LENGTH INCHES12-5/9
  • BRANDCruiser Accessories
  • STYLELicense Plate Frames
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cruiser Accessories Golf Club License Plate Frame, Chrome/Black - 19509

Item #: B2017134

(1)

Usually ships in 7 to 10 days

$18.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cruiser Accessories Tribal License Plate Frame, Chrome/Black - 22135

Cruiser Accessories Tribal License Plate Frame, Chrome/Black - 22135

Item #: WBB2017094

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant