Take 15% off your entire order!

Offer applied at checkout

Cruiser Accessories Ultimate Tuf Combo Novelty Plate Frame/Shield, Black/Smoke - 62520

Cruiser Accessories Ultimate Tuf Combo Novelty Plate Frame/Shield, Black/Smoke - 62520

Item #: WBB2017028

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cruiser Accessories Ultimate Tuf Combo Novelty Plate Frame/Shield, Black/Smoke - 62520

A black frame with a smoke tinted, Tuf Bubble Novelty Plate Shield to protect your license plate. The novelty plate shield is an unbreakable polycarbonate with a UV resistant stabilizer to prevent discoloration. The frame is durable black plastic. Includes a set of anti-theft locking fasteners (standard and metric) and black fastener caps. Designed to fit all novelty/license plates. The novelty plate shield has a lifetime guarantee against cracks and breakage. Easy to install.

Product Specifications

  • COLOR FINISHBlack/Smoke
  • THICKNESS INCHES5/9
  • WIDTH INCHES6-1/3
  • INCLUDES(1) Novelty Plate Frame (1) Shield (1) Hardware Set
  • TYPENovelty Plate Frame/Shield
  • MANUFACTURERS PART NUMBER62520
  • WEIGHT LBS0.54
  • CONSTRUCTIONChrome Plated Plastic/Polycarbonate/Stainless Steel Hardware
  • PACKAGE QUANTITY1
  • LENGTH INCHES12-3/7
  • BRANDCruiser Accessories
  • STYLELicense Plate Frames
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cruiser Accessories Tuf Combo Novelty Plate Frame/Shield, Black/Smoke - 62052

Item #: B2017019

Not Yet Rated

Usually ships in 7 to 10 days

$13.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cruiser Accessories Ultimate Tuf Combo Novelty Plate Frame/Shield, Black/Smoke - 62520

Cruiser Accessories Ultimate Tuf Combo Novelty Plate Frame/Shield, Black/Smoke - 62520

Item #: WBB2017028

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant