Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Music Time ™ - Wedding March / Hava Nagila
At last an easy to install, one piece musical speaker that delivers true musical instrument sounds. Install "Music Time" in the engine compartment, connect a wire to ground and the other to 12 volts and the horn is ready to play. All functions: on/off, volume and song selection are controlled by the small key chain transmitter from within or outside vehicle. No more compressor, air hoses, trumpets, relay, switch and wiring through the vehicle.
At last an easy to install, one piece musical speaker that delivers true musical instrument sounds. Install "Music Time" in the engine compartment, connect a wire to ground and the other to 12 volts and the horn is ready to play. All functions: on/off, volume and song selection are controlled by the small key chain transmitter from within or outside vehicle. No more compressor, air hoses, trumpets, relay, switch and wiring through the vehicle.
Product Specifications
- WIDTH INCHES5-1/2
- VOLTAGE12
- MANUFACTURERS PART NUMBER001
- HEIGHT INCHES6-3/4
- PACKAGE QUANTITY1
- BRANDWolo Manufacturing
- LENGTH INCHES5-1/2
- STYLEWedding March/Hava Nagila
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category

Music Time ™ - Wedding March / Hava Nagila
$88.95
- Product Information
- Customer Review
- Product Q&A
- Accessories