discount codeFree shipping over 300

Applied at checkout

Rear View Safety Chevy Express Third Brake Light Camera RVS-913

Rear View Safety Chevy Express Third Brake Light Camera RVS-913

Item #: WBB1720091

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$199.99 up to 29% OFF

Price: $142.95

Quantity

Popular item in this category

Rear View Safety Mercedes Sprinter Third Brake Light Backup Camera RVS-916

Usually ships in 2 to 5 days

Not Yet Rated

$142.95

Customers Also Viewed

Rear View Safety Chevy Express Third Brake Light Camera RVS-913

The Chevy Express Third Brake Light is complete with a 130° viewing angle backup camera using a MT9V136 lens with night vision and all the wires, connectors and mounts you will need. The Third Brake Light is completely weather proof with an IP68 rating, strong and reliable, shock resistant with a 10G impact rating (highest in the industry) and comes with a full year warranty. This Chevy Express Backup Camera works with Chevy and Savannah bodies from 2003-2013 Model RVS-234.

Product Specifications

  • WATTS--
  • MANUFACTURERS PART NUMBERRVS-913
  • VOLTAGE12V DC
  • MOUNT TYPEThird Brake Light
  • POWER CORD33'
  • LENS SIZE--
  • CAMERA VIEWING ANGLE130°
  • DISPLAY BRIGHTNESS--
  • DISPLAY FORMAT--
  • COLOR FINISHRed
  • SCREEN SIZE--
  • SCREEN TYPE--
  • NUMBER OF CAMERAS1
  • DESCRIPTIONRear View Camera - Chevy Express
  • COVERAGE--
  • BRANDRear View Safety
  • VIDEO INPUT--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rear View Safety Chevy Express Third Brake Light Camera RVS-913

Rear View Safety Chevy Express Third Brake Light Camera RVS-913

Item #: WBB1720091

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top