Take 15% off your entire order!

Offer applied at checkout

Rear View Safety Digital Wireless Backup Camera System RVS-091407

Rear View Safety Digital Wireless Backup Camera System RVS-091407

Item #: WBB1720087

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$249.99 up to 9% OFF

Price: $227.95

Save $11.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rear View Safety Digital Wireless Backup Camera System RVS-091407

The new Digital Wireless Backup Camera System will revolutionize the backup camera industry. The new digital wireless camera guarantees no interference up to 70ft so you get a great and beautiful picture at all times. The system is complete with a color 4.3" TFT-LCD Mirror Monitor which attaches to the existing rear view mirror in vehicle. The camera boasts a 130° MTV136 High Definition camera with 9 infra-red night vision lights which enables you to see in total darkness. The backup system comes with all the wires, connectors and mounts you will need. The system is completely weather proof with an IP68 rating, strong and reliable, shock resistant, with a 10G impact rating (highest in the industry), and comes with a full year warranty. Model # RVS 091407.

Product Specifications

  • WATTS5
  • MANUFACTURERS PART NUMBERRVS-091407
  • VOLTAGE12V DC
  • MOUNT TYPERear View Mirror
  • POWER CORD--
  • LENS SIZE2.1mm
  • CAMERA VIEWING ANGLE130°
  • DISPLAY BRIGHTNESS350
  • DISPLAY FORMAT16:9
  • COLOR FINISHBlack
  • SCREEN SIZE4.3"
  • SCREEN TYPETFT-LCD
  • NUMBER OF CAMERAS1
  • DESCRIPTIONRear View Camera System - Digital Wireless
  • COVERAGE50'/8' Infrared
  • BRANDRear View Safety
  • VIDEO INPUT1 Channel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rear View Safety Chevy Express Third Brake Light Camera RVS-913-04

Item #: B1720091

Not Yet Rated

Usually ships in 2 to 5 days

$248.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rear View Safety Digital Wireless Backup Camera System RVS-091407

Rear View Safety Digital Wireless Backup Camera System RVS-091407

Item #: WBB1720087

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant