Free Shipping Every Day
Select products ship free so you can get back to business.
x

Take 15% off your entire order!

Offer applied at checkout

2" Polyester Fastening Strap PFS-8

2" Polyester Fastening Strap PFS-8

Item #: WBB891611

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.59

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2" Polyester Fastening Strap PFS-8

8' long polyester fastening strap with premium hardware. 200 lb. WLL (Working Load Limit).

Product Specifications

  • CAPACITY 200 lbs.
  • APPLICATIONPick-Up Trucks
  • COLOR FINISHOrange
  • WIDTH INCHES2
  • DESCRIPTIONPolyester Fastening Strap
  • HEIGHT INCHES--
  • MANUFACTURERS PART NUMBERPFS-8
  • CONSTRUCTIONPolyester Webbing
  • BRANDU.S. Netting
  • LENGTH INCHES96
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1" Nylon Fastening Strap NFS1-8

Item #: B891612

Not Yet Rated

Usually ships in 4 to 7 days

$19.09

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2" Polyester Fastening Strap PFS-8

2" Polyester Fastening Strap PFS-8

Item #: WBB891611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant