discount codeFree shipping over 300

Applied at checkout

DU-HA 07-15 Toyota Tundra Double Cab - Underseat - Dk Gray (Fits with factory subwoofer)

DU-HA 07-15 Toyota Tundra Double Cab - Underseat - Dk Gray (Fits with factory subwoofer)

Item #: WBB553598

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Quantity

Customers Also Viewed

DU-HA 07-15 Toyota Tundra Double Cab - Underseat - Dk Gray (Fits with factory subwoofer)

The Toyota Tundra Double Cab DU-HA is custom designed to fit underneath your pre-existing back seat and is available in matching interior colors. It's constructed from heavy duty polyethylene and comes with a limited manufacturer's lifetime warranty. This DU-HA is designed to fit models with and without the factory subwoofer. This model acts as a legal gun case in most states and will hold 2 guns with scopes. Note: Does NOT fit with factory subwoofer.

Product Specifications

  • FOR USE WITH07-15
  • MANUFACTURERS PART NUMBER60062
  • HEIGHT INCHES9
  • WEIGHT LBS19
  • STYLEUnderseat Storage/Gun Case
  • CAR MAKEToyota
  • COLOR FINISHDark Gray
  • WIDTH INCHES20-1/2
  • CAB TYPETundra Double Cab
  • DESCRIPTIONPickup Truck Storage
  • CONSTRUCTIONPolyethylene
  • LENGTH INCHES56-3/4
  • BRANDDu-Ha
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA 07-15 Toyota Tundra Double Cab - Underseat - Dk Gray (Fits with factory subwoofer)

DU-HA 07-15 Toyota Tundra Double Cab - Underseat - Dk Gray (Fits with factory subwoofer)

Item #: WBB553598

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top