discount codeFree shipping over 300

Applied at checkout

DU-HA 08-15 Nissan Titan King Cab & Crew Cab - Underseat Storage / Gun Case - Tan

DU-HA 08-15 Nissan Titan King Cab & Crew Cab - Underseat Storage / Gun Case - Tan

Item #: WBB553589

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Quantity

Popular item in this category

Customers Also Viewed

DU-HA 08-15 Nissan Titan King Cab & Crew Cab - Underseat Storage / Gun Case - Tan

The Nissan Titan King Cab and Crew Cab DU-HA is designed to fit underneath your pre-existing back seat. It's constructed from heavy duty polyethylene and comes with a limited manufacturer's lifetime warranty. This model also acts as a legal gun case in most states and will hold 2 guns without scopes.

Product Specifications

  • FOR USE WITH08-15
  • MANUFACTURERS PART NUMBER40057
  • HEIGHT INCHES9-1/4
  • WEIGHT LBS18
  • STYLEUnderseat Storage/Gun Case
  • CAR MAKENissan
  • COLOR FINISHTan
  • WIDTH INCHES14-3/8
  • CAB TYPETitan King Cab & Crew Cab
  • DESCRIPTIONPickup Truck Storage
  • CONSTRUCTIONPolyethylene
  • BRANDDu-Ha
  • LENGTH INCHES58-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA 08-15 Nissan Titan King Cab & Crew Cab - Underseat Storage / Gun Case - Tan

DU-HA 08-15 Nissan Titan King Cab & Crew Cab - Underseat Storage / Gun Case - Tan

Item #: WBB553589

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top