YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

DU-HA 99-07 Chevrolet/GMC Regular Cab (Classic) - Behind-the-Seat Storage - Black

DU-HA 99-07 Chevrolet/GMC Regular Cab (Classic) - Behind-the-Seat Storage - Black

Item #: WBB553539

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $182.49

Save $9.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DU-HA 99-07 Chevrolet/GMC Regular Cab (Classic) - Behind-the-Seat Storage - Black

The Chevy/GMC Regular Cab (Classic) DU-HA is designed to fit behind your pre-existing seats and will still allow your seats to fully recline and slide all the way back. It's constructed from heavy duty polyethylene and comes with a limited manufacturer's lifetime warranty. This model will hold 2 guns with scopes, but does not act as a legal gun case in states with gun case laws, unless guns are first placed in gun sleeves. Includes 2-piece foam gun rack/organizers.

Product Specifications

  • FOR USE WITH99-07
  • MANUFACTURERS PART NUMBER10026
  • HEIGHT INCHES7-1/8
  • WEIGHT LBS9
  • STYLEBehind-the-Seat Storage/Gun Case
  • CAR MAKEChevrolet/GMC
  • COLOR FINISHBlack
  • WIDTH INCHES7-1/8
  • CAB TYPERegular Cab (Classic)
  • DESCRIPTIONPickup Truck Storage
  • CONSTRUCTIONPolyethylene
  • LENGTH INCHES57-1/8
  • BRANDDu-Ha
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

DU-HA 88-98 Chevrolet/GMC Regular Cab - Behind-the-Seat Storage - Black

Item #: B553542

Not Yet Rated

Usually ships in 3 to 6 days

$182.49

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DU-HA 99-07 Chevrolet/GMC Regular Cab (Classic) - Behind-the-Seat Storage - Black

DU-HA 99-07 Chevrolet/GMC Regular Cab (Classic) - Behind-the-Seat Storage - Black

Item #: WBB553539

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant