Tire Sensors

Tire Sensors
| Compare | Image | Length | Width | Height | Color | Weight | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3 in | 3 in | 1 in | Metal | 0.1 lbs | 1 | WBB2349333 | $41.95 | ||
![]() | 3-1/2 in | 3-1/2 in | 1-1/5 in | Black | 0.5 lbs | 4 | WBB2349403 | $12.00 | ||
![]() | 12 in | 3 in | 3 in | Metal | 1.6 lbs | 20 | WBB2349325 | $729.00 | ||
![]() | 3 in | 3 in | 1-1/4 in | Black | 0.1 lbs | 1 | WBB2349334 | $53.95 |
Related Products
For nearly 70 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your turf and your wallet! Features: TIRE ONLY; Rim sold separately Kenda's K404LG Smooth tire is designed for commercial or lawn and garden mower applications where traction is not a consideration. The unique smooth tread design allows sharp turning without scalping the turf. Offers ...
TIRE ONLY - Rim sold separately. All Kenda trailer tires were designed to improve handling and enhance the ride characteristics of the towed vehicle. These tires are continually tested to ensure that they exceed the Department of Transportation requirements, which also helps to ensure the quality of the Kenda product. For performance you can depend on, ride with Kenda! Load range C, 990 lbs. capacity. Fits 12X4 Wheel.
Seeks out and instantly seals tread area punctures in tubeless tires up to 1/4" (6mm). When a puncture occurs, our patented sealant is carried directly to the source. The pressure of the escaping air forces the particles into the opening, where they build up and intertwine to form a long-lasting, flexible plug. Instantly, air loss is blocked and a flat tire is prevented. Install in any of your tubeless non-highway vehicles (including ATVs/UTVs, golf carts, riding lawn mowers, small trailers, tractors, scooters and much more) and enjoy two years of continuous flat tire protection. ...
For nearly 70 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your turf and your wallet! Features: TIRE ONLY; Rim sold separately Kenda's K401 Rib tire is designed for commercial or lawn and garden mower applications where traction is not a consideration. The unique ribbed tread design allows sharp turning without scalping the turf. Offers ...
For nearly 70 years Martin Wheel has provided quality products at a competitive price. We'll keep you rolling whether you're at work or play! Kenda tires are designed to be quality, long-lasting products that provide you with the greatest amount of traction, performance and satisfaction, while going easy on your wallet! Features: TIRE ONLY; Rim sold separately Kenda OEM quality 8 ply rating; 2470 lbs. load capacity; tubeless Non-highway use only




