x

Take 15% off your entire order!

Offer applied at checkout

Tire Pressure Monitor Sensor - Intermotor TPM145

Tire Pressure Monitor Sensor - Intermotor TPM145

Item #: WBB2493733

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Intermotor Tire Pressure Monitor Sensor

Pre-programmed at the factory, so its ready to be installed and OE-relearned out of the box. Designed and manufactured to meet or exceed OE performance in compliance with all SAE2657 specifications. Direct OE replacement matches OE fit, form, and function, ensuring performance and durability.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Jaguar+ Expand List– Hide List
  • S-Type   2005-2008
  • Super V8   2005-2009
  • Vanden Plas   2004-2009
  • X-Type   2007-2008
  • XF   2009-2012
  • XFR   2010-2014
  • XFR-S   2013-2014
  • XJ   2010-2012
  • XJ8   2004-2009
  • XJR   2004-2009
  • XK   2007-2012
  • XK8   2005-2006
  • XKR   2005-2012, 2015-2015
  • XKR-S   2013-2015
Land Rover+ Expand List– Hide List
  • LR3   2009-2009
  • LR4   2010-2011
  • Range Rover   2009-2011
  • Range Rover Sport   2009-2011

Product Specifications

  • CORE MATERIALNickel Coated Core
  • MOUNTING LOCATIONWheel
  • INFLATION VALVE TYPEMetal
  • FREQUENCY433 MHZ
  • MOUNTING METHODClamp In
  • MOUNTING HARDWARE INCLUDEDYes
  • SENSOR NUT TORQUE (IN/LBS)71
  • CONNECTOR TYPEBolt On
  • BATTERY POWEREDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tire Pressure Monitor Sensor - Intermotor TPM93A

Item #: B2493976

Not Yet Rated

Usually ships in 2 to 5 days

$39.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tire Pressure Monitor Sensor - Intermotor TPM145

Tire Pressure Monitor Sensor - Intermotor TPM145

Item #: WBB2493733

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant