x

Take 15% off your entire order!

Offer applied at checkout

Tire Pressure Monitor Sensor - Intermotor TPM3

Tire Pressure Monitor Sensor - Intermotor TPM3

Item #: WBB2493513

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Intermotor Tire Pressure Monitor Sensor

Pre-programmed at the factory, so its ready to be installed and OE-relearned out of the box. Designed and manufactured to meet or exceed OE performance in compliance with all SAE2657 specifications. Direct OE replacement matches OE fit, form, and function, ensuring performance and durability.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A4   2009-2009
  • A6   2004, 2010-2011
  • A6 Quattro   2004, 2010-2011
  • R8   2008-2012, 2014-2017
  • RS7   2014-2017
  • S6   2010-2011
Bentley+ Expand List– Hide List
  • Arnage   2008-2009
  • Azure   2007-2009
  • Brooklands   2008-2009
  • Continental   2005-2012
  • Mulsanne   2011-2012
Lamborghini+ Expand List– Hide List
  • Gallardo   2007-2011
  • Murcielago   2007-2010
Porsche+ Expand List– Hide List
  • 911   2009-2012, 2014-2014
  • Boxster   2009-2015
  • Cayenne   2008-2014
  • Cayman   2009-2012
  • Panamera   2010-2012
Tesla+ Expand List– Hide List
  • Roadster   2008-2010
Volkswagen+ Expand List– Hide List
  • Touareg   2010-2013

Product Specifications

  • CORE MATERIALNickel Coated Core
  • REAL TIME PRESSURE SIGNALYes
  • MOUNTING LOCATIONWheel
  • INFLATION VALVE TYPEMetal
  • FREQUENCY433 MHZ
  • MOUNTING METHODClamp In
  • NOTESSensor Only
  • MOUNTING HARDWARE INCLUDEDYes
  • SENSOR NUT TORQUE (IN/LBS)53
  • O.E.M. REPLACEMENTYes
  • CONNECTOR TYPEBolt On
  • BATTERY POWEREDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tire Pressure Monitor Sensor - Intermotor TPM82A

Item #: B2493956

Not Yet Rated

Usually ships in 2 to 5 days

$56.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tire Pressure Monitor Sensor - Intermotor TPM3

Tire Pressure Monitor Sensor - Intermotor TPM3

Item #: WBB2493513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant