x

Take 15% off your entire order!

Offer applied at checkout

Tire Pressure Monitor Sensor - Standard Ignition TPM121

Tire Pressure Monitor Sensor - Standard Ignition TPM121

Item #: WBB2493158

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Tire Pressure Monitor Sensor

Pre-programmed at the factory, so its ready to be installed and OE-relearned out of the box. Designed and manufactured to meet or exceed OE performance in compliance with all SAE2657 specifications. Direct OE replacement matches OE fit, form, and function, ensuring performance and durability.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • 300   2006-2008
  • Sebring   2008-2009
  • Town & Country   2008-2010
Dodge+ Expand List– Hide List
  • Caliber   2007-2007
  • Charger   2008-2008
  • Grand Caravan   2008-2010
  • Journey   2009-2011
  • Magnum   2008-2008
Jeep+ Expand List– Hide List
  • Compass   2007-2007
  • Grand Cherokee   2005-2005
  • Patriot   2007-2007

Product Specifications

  • CORE MATERIALNickel Coated Core
  • MOUNTING LOCATIONWheel
  • INFLATION VALVE TYPEMetal
  • FREQUENCY433 MHZ
  • MOUNTING METHODScrew-in
  • MOUNTING HARDWARE INCLUDEDYes
  • SENSOR NUT TORQUE (IN/LBS)71
  • CONNECTOR TYPEBolt On
  • BATTERY POWEREDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tire Pressure Monitor Sensor - Standard Ignition TPM97A

Item #: B2493873

Not Yet Rated

Usually ships in 2 to 5 days

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tire Pressure Monitor Sensor - Standard Ignition TPM121

Tire Pressure Monitor Sensor - Standard Ignition TPM121

Item #: WBB2493158

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant