x

Take 15% off your entire order!

Offer applied at checkout

Tire Pressure Monitor Sensor - Standard Ignition TPM151A

Tire Pressure Monitor Sensor - Standard Ignition TPM151A

Item #: WBB2493378

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Tire Pressure Monitor Sensor

Pre-programmed at the factory with exact OE protocol, so its ready to be installed and OE-relearned out of the box. Designed and manufactured to meet or exceed OE performance in compliance with all SAE2657 specifications. Undergoes extensive testingincluding operational temperature, thermal shock, extreme temperature, humidity, frost, proof pressure, rapid deflation, contamination, salt fog, drop, centrifugal force vehicle speed, mechanical vibration teststo ensure durability. Validated at independent lab during 168-hour on-vehicle live test. Military-grade lithium battery ensures maximum battery life and sensor performance. Low-power wakeup timer and periodic reset driven by Low-Frequency Output (LFO) maximizes shelf life, extends battery life, and maintains optimum performance levels. Z-axis or duel XY-axis accelerometers on IC chip ensure more precise readings on tire positions and rotational direction. Externalcrystal oscillator provides frequency stability and more accurate frequency ranges, ensuring more reliable communications between sensors and vehicle receivers.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Allure   2009-2010
  • Cascada   2016-2019
  • LaCrosse   2010-2015
  • Regal   2011-2012
  • Verano   2012-2013
Cadillac+ Expand List– Hide List
  • ATS   2018-2018
  • CT6   2018-2018
  • CTS   2018-2018
  • Escalade   2016-2017, 2019-2019
  • SRX   2010-2013, 2016-2016
  • XT4   2019-2019
  • XTS   2013-2014, 2018-2019
Chevrolet+ Expand List– Hide List
  • Spark EV   2014-2015
  • Suburban   2015-2017
Saab+ Expand List– Hide List
  • 9-4X   2011-2011
  • 9-5   2010-2011

Product Specifications

  • CORE MATERIALNickel Coated Core
  • REAL TIME PRESSURE SIGNALYes
  • MOUNTING LOCATIONWheel
  • INFLATION VALVE TYPERubber
  • FREQUENCY315 MHZ
  • TORX BOLT TORQUE (IN/LBS)11.5
  • MOUNTING METHODClamp In
  • MOUNTING HARDWARE INCLUDEDYes
  • O.E.M. REPLACEMENTYes
  • CONNECTOR TYPEBolt On
  • BATTERY POWEREDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tire Pressure Monitor Sensor - Standard Ignition TPM24A

Item #: B2493758

Not Yet Rated

Usually ships in 2 to 5 days

$37.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tire Pressure Monitor Sensor - Standard Ignition TPM151A

Tire Pressure Monitor Sensor - Standard Ignition TPM151A

Item #: WBB2493378

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant