x

Take 15% off your entire order!

Offer applied at checkout

Tire Pressure Monitor Sensor - Standard Ignition TPM199

Tire Pressure Monitor Sensor - Standard Ignition TPM199

Item #: WBB2493683

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Tire Pressure Monitor Sensor

Pre-programmed at the factory, so its ready to be installed and OE-relearned out of the box. Designed and manufactured to meet or exceed OE performance in compliance with all SAE2657 specifications. Direct OE replacement matches OE fit, form, and function, ensuring performance and durability.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • EcoSport   2018-2020
  • Edge   2015-2020
  • Expedition   2018-2020
  • Explorer   2016-2019
  • F-150   2015-2020
  • Fiesta   2018-2019
  • Mustang   2017-2017
  • Mustang - Engine: L4, 2.3L, 2300cc, 140ci, GAS   2015-2016, 2018-2020
  • Mustang - Engine: V6, 3.7L, 3726cc, 227ci, CNG   2015-2016
  • Mustang - Engine: V6, 3.7L, 3726cc, 227ci, FLEX   2015-2016
  • Mustang - Engine: V6, 3.7L, 3726cc, 227ci, GAS   2015-2016
  • Mustang - Engine: V6, 3.7L, 3726cc, 227ci, LPG   2015-2016
  • Mustang - Engine: V8, 5.0L, 4951cc, 302ci, FLEX   2015-2016, 2018-2020
  • Mustang - Engine: V8, 5.0L, 4951cc, 302ci, GAS   2015-2016, 2018-2020
  • Police Interceptor Utility   2016-2017, 2019-2019
  • Ranger   2019-2019
  • Transit Connect   2018-2020
Lincoln+ Expand List– Hide List
  • MKS   2016-2016
  • MKX   2016-2018
  • MKZ   2019-2019
  • Navigator   2018-2018

Product Specifications

  • CORE MATERIALNickel Coated Core
  • MOUNTING LOCATIONWheel
  • INFLATION VALVE TYPERubber
  • FREQUENCY315 MHZ
  • MOUNTING METHODSnap In
  • MOUNTING HARDWARE INCLUDEDYes
  • O.E.M. REPLACEMENTYes
  • CONNECTOR TYPEBolt On
  • BATTERY POWEREDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tire Pressure Monitor Sensor - Standard Ignition TPM97A

Item #: B2493873

Not Yet Rated

Usually ships in 2 to 5 days

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tire Pressure Monitor Sensor - Standard Ignition TPM199

Tire Pressure Monitor Sensor - Standard Ignition TPM199

Item #: WBB2493683

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant