x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Tire Pressure Monitor Sensor - Standard Ignition TPM312

Tire Pressure Monitor Sensor - Standard Ignition TPM312

Item #: WBB2493462

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Standard Ignition Tire Pressure Monitor Sensor

Pre-programmed at the factory, so its ready to be installed and OE-relearned out of the box. Designed and manufactured to meet or exceed OE performance in compliance with all SAE2657 specifications. Direct OE replacement matches OE fit, form, and function, ensuring performance and durability. As a global manufacturer, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Jaguar+ Expand List– Hide List
  • E-Pace   2018-2020
  • F-Pace   2017-2020
  • F-Type   2017-2020
  • I-Pace   2019-2020
  • XE   2016-2020
  • XF   2017-2020
  • XJ   2017-2019
  • XJR   2016-2017
  • XJR575   2018-2019

Product Specifications

  • CORE MATERIALNickel Coated Core
  • REAL TIME PRESSURE SIGNALNo
  • MOUNTING LOCATIONWheel
  • INFLATION VALVE TYPEMetal
  • FREQUENCY433 MHZ
  • MOUNTING METHODClamp In
  • MOUNTING HARDWARE INCLUDEDNo
  • BATTERY POWEREDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tire Pressure Monitor Sensor - Standard Ignition TPM344

Item #: B2493722

Not Yet Rated

Usually ships in 2 to 5 days

$80.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tire Pressure Monitor Sensor - Standard Ignition TPM312

Tire Pressure Monitor Sensor - Standard Ignition TPM312

Item #: WBB2493462

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant