x

Take 15% off your entire order!

Offer applied at checkout

Tire Pressure Monitoring System QWIK-Sensor - Standard Ignition TPM343

Tire Pressure Monitoring System QWIK-Sensor - Standard Ignition TPM343

Item #: WBB2493720

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Tire Pressure Monitoring System QWIK-Sensor

Pre-programmed at the factory, so its ready to be installed and OE-relearned out of the box. Designed and manufactured to meet or exceed OE performance in compliance with all SAE2657 specifications. Direct OE replacement matches OE fit, form, and function, ensuring performance and durability. As a global manufacturer, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Toyota+ Expand List– Hide List
  • Highlander   2020-2020
  • RAV4   2019-2020
  • Sequoia   2017-2020
  • Tundra   2018-2020

Product Specifications

  • CORE MATERIALNickel Coated Core
  • MOUNTING LOCATIONWheel
  • INFLATION VALVE TYPEMetal
  • FREQUENCY315 MHZ
  • MOUNTING METHODClamp In
  • O.E.M. REPLACEMENTYes
  • BATTERY POWEREDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tire Pressure Monitoring System QWIK-Sensor - Standard Ignition TPM290

Item #: B2493701

Not Yet Rated

Usually ships in 2 to 5 days

$85.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tire Pressure Monitoring System QWIK-Sensor - Standard Ignition TPM343

Tire Pressure Monitoring System QWIK-Sensor - Standard Ignition TPM343

Item #: WBB2493720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant