x

Take 15% off your entire order!

Offer applied at checkout

Tire Pressure Monitoring System QWIK-Sensor - Standard Ignition TPM359

Tire Pressure Monitoring System QWIK-Sensor - Standard Ignition TPM359

Item #: WBB2493714

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Tire Pressure Monitoring System QWIK-Sensor

Pre-programmed at the factory, so its ready to be installed and OE-relearned out of the box. Designed and manufactured to meet or exceed OE performance in compliance with all SAE2657 specifications. Direct OE replacement matches OE fit, form, and function, ensuring performance and durability. As a global manufacturer, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Genesis+ Expand List– Hide List
  • G90   2017-2019
Hyundai+ Expand List– Hide List
  • Ioniq   2017-2019
  • Kona   2018-2019
  • Veloster   2019-2020
  • Veloster N   2019-2019
Kia+ Expand List– Hide List
  • Niro   2017-2019
  • Niro EV   2019-2019
  • Optima   2017-2020
  • Sorento   2018-2020

Product Specifications

  • CORE MATERIALNickel Coated Core
  • REAL TIME PRESSURE SIGNALNo
  • MOUNTING LOCATIONWheel
  • INFLATION VALVE TYPEMetal
  • FREQUENCY433 MHZ
  • MOUNTING METHODClamp In
  • MOUNTING HARDWARE INCLUDEDNo
  • BATTERY POWEREDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tire Pressure Monitoring System QWIK-Sensor - Standard Ignition TPM186

Item #: B2493738

Not Yet Rated

Usually ships in 2 to 5 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tire Pressure Monitoring System QWIK-Sensor - Standard Ignition TPM359

Tire Pressure Monitoring System QWIK-Sensor - Standard Ignition TPM359

Item #: WBB2493714

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant