x

Take 15% off your entire order!

Offer applied at checkout

Tire Pressure Monitoring System Sensor Cradle - Standard Ignition TPM1025

Tire Pressure Monitoring System Sensor Cradle - Standard Ignition TPM1025

Item #: WBB2493374

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $7.50

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Tire Pressure Monitoring System Sensor Cradle

A full line of complete assemblies along with a broad TPMS Service line including valve cores, valve nuts, seals, washers and valve caps. Our sensors are designed to operate within a tighter radio frequency (RF) eliminating most external interference for a more accurate monitoring of the tires. Our TPMS sensors are precision engineered for peak operation, enhanced performance and a long service life. A full line of complete TPMS coverage, matching the OE form, fit and function utilizing high grade materials and technology. As a global manufacturer of emission components, complete quality control is maintained through the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Crown Victoria   2006-2011
  • E-150   2008-2009
  • E-250   2008-2009
  • E-350 Super Duty   2008-2009
  • Edge   2007-2010
  • Escape   2005-2008
  • Expedition   2007-2010
  • Explorer   2006-2010
  • Explorer Sport Trac   2007-2010
  • F-150   2007-2008
  • F-250 Super Duty   2008-2009
  • F-350   2008-2009
  • F-350 Super Duty   2008-2009
  • Five Hundred   2006-2007
  • Flex   2009-2010
  • Focus   2008-2009
  • Freestar   2006-2007
  • Freestyle   2006-2007
  • Fusion   2007-2009
  • Mustang   2007-2009
  • Ranger   2007-2011
  • Taurus   2007-2010
  • Taurus X   2008-2009
Lincoln+ Expand List– Hide List
  • MKS   2009-2011
  • MKT   2010-2010
  • MKX   2007-2010
  • MKZ   2007-2009
  • Mark LT   2007-2008
  • Navigator   2007-2010
  • Town Car   2006-2010
  • Zephyr   2006-2006
Mazda+ Expand List– Hide List
  • B2300   2007-2009
  • B3000   2007-2008
  • B4000   2007-2009
  • Tribute   2005-2006, 2008-2008
Mercury+ Expand List– Hide List
  • Grand Marquis   2006-2011
  • Mariner   2005-2008
  • Milan   2007-2009
  • Montego   2006-2007
  • Monterey   2006-2007
  • Mountaineer   2006-2010
  • Sable   2008-2009

Product Specifications

  • CONTENTS1 Bracket
  • NOTESBracket for Ford Rim Mounted Tire Pressure Monitor Sensors
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Autel Rubber Valves for MX-Sensors with Changeable Valves - AULMXSENSORRVK

Item #: B2349403

Not Yet Rated

Usually ships in 3 to 6 days

$7.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tire Pressure Monitoring System Sensor Cradle - Standard Ignition TPM1025

Tire Pressure Monitoring System Sensor Cradle - Standard Ignition TPM1025

Item #: WBB2493374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant