x

Take 15% off your entire order!

Offer applied at checkout

Tire Pressure Monitoring System Sensor Service Kit - Intermotor TPM2010K

Tire Pressure Monitoring System Sensor Service Kit - Intermotor TPM2010K

Item #: WBB2493744

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $1.93

Save $0.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Intermotor Tire Pressure Monitoring System Sensor Service Kit

A full line of complete TPMS service kits including valve cores, valve nuts, seals, washers and valve caps. Our TPMS sensor kits are precision engineered with high grade material for peak operation, enhanced performance and a long service life. A full line of complete TPMS coverage, matching the OE form, fit and function utilizing high grade materials and technology. As a global manufacturer of emission components, complete quality control is maintained through the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Caravan   2006-2007
  • Charger   2006-2007
  • Grand Caravan   2006-2007
  • Magnum   2005, 2007-2007
Infiniti+ Expand List– Hide List
  • FX35   2007-2008
  • FX45   2007-2008
  • G35   2007-2007
  • M35   2008-2010
  • M45   2008-2010
  • Q45   2006-2006
  • QX56   2007-2010
Jeep+ Expand List– Hide List
  • Compass   2008-2009
  • Patriot   2011-2012
Lotus+ Expand List– Hide List
  • Elise   2008-2011
  • Evora   2010-2014
  • Exige   2008-2010
Mercedes-Benz+ Expand List– Hide List
  • S65 AMG   2013-2013
  • SL500   2011-2011
  • SL550   2013-2013
  • SL63 AMG   2013-2013
  • SL65 AMG   2011, 2013-2013
  • SLK250   2012-2013
  • SLK280   2007-2007
Nissan+ Expand List– Hide List
  • 350Z   2007-2009
  • Altima   2006-2011
  • Armada   2009-2012
  • Armada - Engine: V8, 5.6L, 5552cc, FLEX   2008-2008
  • Armada - Engine: V8, 5.6L, 5552cc, GAS   2008-2008
  • Cube   2009-2011
  • Frontier   2004, 2007-2011
  • GT-R   2009-2017
  • Juke   2011-2011
  • Maxima   2007-2011
  • Murano   2007-2012
  • Pathfinder   2007-2011
  • Quest   2004, 2007-2009
  • Rogue   2008-2012
  • Sentra   2007-2011
  • Titan   2004-2005, 2007-2011
  • Versa   2007-2011
  • Xterra   2007-2011
Saab+ Expand List– Hide List
  • 9-3   2003-2011
  • 9-3X   2010-2011
Saturn+ Expand List– Hide List
  • Astra   2008-2009
Suzuki+ Expand List– Hide List
  • Equator   2009-2012

Product Specifications

  • CONTENTSValve Core, Seal, Retaining Nut, Cap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tire Pressure Monitoring System Sensor Service Kit - Intermotor TPM2010K4

Item #: B2493755

Not Yet Rated

Usually ships in 2 to 5 days

$1.93

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tire Pressure Monitoring System Sensor Service Kit - Intermotor TPM2010K

Tire Pressure Monitoring System Sensor Service Kit - Intermotor TPM2010K

Item #: WBB2493744

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant