x

Take 15% off your entire order!

Offer applied at checkout

Tire Pressure Monitoring System Sensor Service Kit - Standard Ignition TPM1060K

Tire Pressure Monitoring System Sensor Service Kit - Standard Ignition TPM1060K

Item #: WBB2493401

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $1.93

Save $0.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Tire Pressure Monitoring System Sensor Service Kit

A full line of complete TPMS service kits including valve cores, valve nuts, seals, washers and valve caps. Our TPMS sensor kits are precision engineered with high grade material for peak operation, enhanced performance and a long service life. A full line of complete TPMS coverage, matching the OE form, fit and function utilizing high grade materials and technology. As a global manufacturer of emission components, complete quality control is maintained through the manufacturing process from componentry to finished product.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Expedition   2003-2006
  • Explorer   2002-2005
  • Explorer Sport Trac   2004-2005
  • Freestar   2004-2005
Lincoln+ Expand List– Hide List
  • Aviator   2003-2005
  • Navigator   2003-2005
Mercury+ Expand List– Hide List
  • Monterey   2004-2005
  • Mountaineer   2002-2005

Product Specifications

  • CONTENTSValve Core, Seal, Retaining Nut, Cap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tire Pressure Monitoring System Sensor Service Kit - Standard Ignition TPM2020K4

Item #: B2493638

Not Yet Rated

Usually ships in 2 to 5 days

$1.93

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tire Pressure Monitoring System Sensor Service Kit - Standard Ignition TPM1060K

Tire Pressure Monitoring System Sensor Service Kit - Standard Ignition TPM1060K

Item #: WBB2493401

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant