x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Tire Pressure Monitoring System Sensor Service Kit - Standard Ignition TPM9105R

Tire Pressure Monitoring System Sensor Service Kit - Standard Ignition TPM9105R

Item #: WBB2493857

Not Yet Rated

Price: $303.95

Save $15.20 with 5% off when you use your Global Industrial Credit Card.

Standard Ignition Tire Pressure Monitoring System Sensor Service Kit

Contains new QWIK-SENSOR Universal Programmable TPMS Sensors with rubber valve stems to provide coverage for both domestic and import applications with 314.9/315 MHz TPMS systems. Surface-mounted antenna ensures signal integrity and extended battery life. Undergoes extensive durability testing, including operational temperature, thermal shock, extreme temperature, humidity, frost, proof pressure, rapid deflation, contamination, salt fog, drop, centrifugal force vehicle speed, and mechanical vibration tests. Military-grade lithium battery ensures maximum battery life and sensor performance. Comes fully assembled from the factory ready to install when activated with no valve changes required. Can be OE-relearned or ID-cloned using any major TPMS tool after programming and before installation.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Product Specifications

  • CONTENTSSensor Only
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

JohnDow Tomcat Camber Adjustment Tool - TC-614

Item #: B592175

Not Yet Rated

Usually ships in 3 to 6 days

$231.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tire Pressure Monitoring System Sensor Service Kit - Standard Ignition TPM9105R

Tire Pressure Monitoring System Sensor Service Kit - Standard Ignition TPM9105R

Item #: WBB2493857

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant