Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Weather Guard Accessory Parts Bin 17-1/8"L x 9-1/4"W x 9-1/2"H, Plastic Clear - 618

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Weather Guard Accessory Parts Bin 17-1/8"L x 9-1/4"W x 9-1/2"H, Plastic Clear - 618

Item #: WBB2060418

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.32
Product Information
Customer Review
Product Q&A
Accessories
Weather Guard Accessory Parts Bin 17-1/8"L x 9-1/4"W x 9-1/2"H, Plastic Clear - 618

The Model 618 Accessory Parts Bin adds small-item storage to Saddle Boxes Model 116-3-02, 116-5-02, 117-0-02, 117-5-02, 126-3-02, 126-5-02, 127-0-02, 127-5-02. Use with Model 116-3-02, 116-5-02, 117-0-02, 117-5-02, 126-3-02, 126-5-02, 127-0-02, 127-5-02.

Product Specifications

    • COLOR FINISHClear
    • LENGTH INCHES17-1/8
    • DESCRIPTIONAccessory Parts Bin
    • MANUFACTURERS PART NUMBER618
    • WEIGHT LBS4
    • HEIGHT INCHES9-1/2
    • CONSTRUCTIONPlastic
    • WIDTH INCHES9-1/4
    • BRANDWeather Guard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!